Skip Content
PIPE,RED BRASS,1 1/2 X 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,RED BRASS,1 1/2 X 12 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4GRV3
  • Mfr. Model # 4GRV3
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.08 lbs

Technical Specs

  • Outside Dia. 1-7/8"
  • Item Pipe
  • Pressure (PSI) 125
  • Temp. Range -20 Degrees - 400 Degrees F
  • Standards ASTM B43
  • Pipe Connection Type Non-Threaded
  • Overall Pipe Length 12"
  • Pipe Type Pipe
  • Material - Pipe Red Brass
  • Pipe Size - Nominal 1-1/2"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list