Skip Content
PIPE PLUG,MEHCANICAL,2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE PLUG,MEHCANICAL,2 IN

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NVX4
  • Mfr. Model # 3NVX4
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Nominal Size 2"
  • Type Mechanical
  • Max. Back Pressure 30 ft. of Head
  • For Use In Hub Fittings And Bend End Pipe
  • Max. Diameter 2.45"
  • Item Pipe Plug
  • Min. Dia. 2.25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list