Skip Content
PIPE PLUG MECHANICAL CLEANOUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE PLUG MECHANICAL CLEANOUT

TEST-TITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EJN7
  • Mfr. Model # 3EJN7
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Pipe Plug
  • Nominal Size 2"
  • Type Mechanical, Cleanout
  • For Use In DWV Systems To Seal Round And Out Of Round Pipe
  • Max. Back Pressure 50 ft. of Head
  • Min. Dia. 2.25"
  • Max. Diameter 2.45"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list