PIPE PLUG 1.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE PLUG 1.5IN

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VNF4
  • Mfr. Model # 1VNF4
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Nominal Size 1-1/2"
  • Type Mechanical
  • Item Pipe Plug
  • For Use In Sealing At The End Of the Pipe
  • Max. Diameter 1.65"
  • Max. Back Pressure 40 ft. of Head
  • Min. Dia. 1.48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list