Skip Content
Discontinued with Replacement
PIPE PLASTIC PVC CONDUIT 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE PLASTIC PVC CONDUIT 3IN

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRCON10030
  • Mfr. Model # CON10030
  • UNSPSC # 39121201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.44 lbs
Suggested Replacement Product
CONDUIT,PVC,LENGTH 10 FT.,SIZE 3 IN.

Price: NA

Product Details

Rigid PVC conduit pipe with internal bell end, 3 inch.

Technical Specs

  • Conduit Material PVC
  • Metallic Conduit Style Conduit
  • Conduit Trade Size 3"
  • Metallic Conduit Type Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list