Skip Content
PIPE PLASTIC PVC CONDUIT 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PIPE PLASTIC PVC CONDUIT 1IN

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRCON10010
  • Mfr. Model # CON10010
  • UNSPSC # 39121201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Rigid PVC conduit pipe with internal bell end, 1 inch.

Technical Specs

  • Conduit Trade Size 1"
  • Metallic Conduit Type Rigid
  • Conduit Material PVC
  • Metallic Conduit Style Conduit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list