PIPE PLASTIC PVC CONDUIT 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIPE PLASTIC PVC CONDUIT 1-1/4IN

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRCON10012
  • Mfr. Model # CON10012
  • UNSPSC # 39121201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

Rigid PVC conduit pipe with internal bell end, 1-1/4 inch.

Technical Specs

  • Conduit Trade Size 1-1/4"
  • Metallic Conduit Style Conduit
  • Conduit Material PVC
  • Metallic Conduit Type Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list