Skip Content
PIPE,PIPESIZE 2 1/2 IN.ID 2.445,OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE,PIPESIZE 2 1/2 IN.ID 2.445,OD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AFJ8
  • Mfr. Model # 5AFJ8
  • UNSPSC # 40142115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.12 lbs

Technical Specs

  • Colour White
  • Item Pipe
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784 & NSF-14
  • Pipe Connection Type Non-Threaded
  • Pipe Type Pipe
  • Overall Pipe Length 10 ft.
  • Material - Pipe PVC
  • Pipe Size - Nominal 2-1/2"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list