Skip Content
PIPE NPL SCHEDULE 160 3 X 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE NPL SCHEDULE 160 3 X 24 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RKH7
  • Mfr. Model # 1RKH7
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1795
  • Shipping Weight 28.0 lbs

Product Details

NPT threads at both ends allow for easy connections. Use with air, water, oil, natural gas, and steam in high-pressure, high-temperature boiler applications. Meet ANSI B1.20.1: ASTA A106 and A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Item Nipple
  • Outside Dia. 3-1/2"
  • Standards Class 150, ANSI B1.20.1 Specifications
  • Max. Pressure 2,500 PSI @ 150 Degrees F
  • Wall Thickness 7/16"
  • Max. Steam Pressure 150 PSI
  • Metal Detectable Yes
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Overall Pipe Length 2 ft.
  • Pipe Schedule 160
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 3"
  • Pipe Thread Type MNPT x MNPT
  • Pipe Weld Type Electric Resistance Weld

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list