Skip Content
PIPE NPL SCHED 160 2 1/2 X 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE NPL SCHED 160 2 1/2 X 5 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RKF8
  • Mfr. Model # 1RKF8
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1795
  • Shipping Weight 3.5 lbs

Product Details

NPT threads at both ends allow for easy connections. Use with air, water, oil, natural gas, and steam in high-pressure, high-temperature boiler applications. Meet ANSI B1.20.1: ASTA A106 and A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Length 5"
  • Outside Dia. 2-7/8"
  • Item Nipple
  • Pipe Size 2-1/2"
  • Body Material Black Steel
  • Thread Type NPT
  • Schedule 160
  • Max. Pressure 2,500 PSI @ 150 Degrees F
  • Standards Class 150, ANSI B1.20.1 Specifications
  • Wall Thickness 3/8"
  • Max. Steam Pressure 150 PSI
  • Metal Detectable Yes
  • Basic Connection Type Threaded at Both Ends
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 5"
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 2-1/2"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Schedule 160
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List