!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIPE NPL SCHED 160 1 1/4 X 3 IN

PIPE NPL SCHED 160 1 1/4 X 3 IN

APPROVED VENDOR

PIPE NPL SCHED 160 1 1/4 X 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE NPL SCHED 160 1 1/4 X 3 IN

PIPE NPL SCHED 160 1 1/4 X 3 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1RKB6
  • Mfr. Model # 82704GR
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 2612
  • Shipping Weight 0.84 lbs

Product Details

NPT threads at both ends allow for easy connections. Use with air, water, oil, natural gas, and steam in high-pressure, high-temperature boiler applications. Meet ANSI B1.20.1: ASTA A106 and A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Item Nipple
  • Finish/Coating Black
  • Gravity Flow No
  • Material Steel
  • Maximum Steam Pressure 4,852 psi @ 366 Degrees F
  • Nominal Pipe Size 1 1/4 in
  • Overall Length 3 in
  • Schedule Schedule 160
  • Side A Gender Male
  • Side B Connection Type Threaded
  • Side B Thread Type NPT
  • Thread Configuration Threaded on Both Ends
  • Application LP Gas, Natural Gas, Oil, Steam
  • Fitting Compatibility Class 6000
  • Inside Diameter 1 3/8 in
  • Maximum Operating Pressure 2,555 psi @ 650 Degrees F
  • Metal Pipe Construction Seamless
  • Outside Diameter 1 21/32 in
  • Pipe Weld Type Electric Resistance Weld
  • Side A Connection Type Threaded
  • Side A Thread Type NPT
  • Side B Gender Male
  • Standards Class 150, ANSI B1.20.1 Specifications
  • Wall Thickness 0.141 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list