Skip Content
PIPE NPL SCHED 160 1 1/4 X 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE NPL SCHED 160 1 1/4 X 18 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RKC4
  • Mfr. Model # 1RKC4
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1795
  • Shipping Weight 5.61 lbs

Product Details

NPT threads at both ends allow for easy connections. Use with air, water, oil, natural gas, and steam in high-pressure, high-temperature boiler applications. Meet ANSI B1.20.1: ASTA A106 and A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Outside Dia. 1-21/32"
  • Item Nipple
  • Standards Class 150, ANSI B1.20.1 Specifications
  • Wall Thickness 1/4"
  • Max. Pressure 900 PSI @ 150 Degrees F
  • Metal Detectable Yes
  • Max. Steam Pressure 150 PSI
  • Seamless/Welded Seamless
  • Pipe Type Pipe
  • Pipe Size - Nominal 1-1/4"
  • Overall Pipe Length 18"
  • Material - Pipe Black Steel
  • Pipe Schedule 160
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list