Skip Content
PIPE NIPPLE,2 X 1/4 IN NPT,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE NIPPLE,2 X 1/4 IN NPT,PK5

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FWU9
  • Mfr. Model # 3FWU9
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • For Use With Condor MDR11 and MDR3 Series Pressure Switches
  • Type 2" x 1/4" NPT
  • Item Pipe Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list