PIPE MRKR AIR YELLOW 3/4 IN OR LESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE MRKR AIR YELLOW 3/4 IN OR LESS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7005-3C
  • Mfr. Model # 7005-3C
  • UNSPSC # 55121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 2-1/4"
  • Width 2-3/4"
  • Material Vinyl
  • Legend Air
  • Markers per Card 3
  • Standards ANSI
  • Marker Attachment Style Self-Adhesive
  • Legend Color Black
  • Fits Pipe O.D. 3/4" and Smaller
  • Background Color Yellow
  • Item Pipe Marker
  • Language English
  • Operating Temp. Range -0.4 Degrees F
  • Character Height 1/2"
  • Legend Alpha Range A - C
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list