PIPE MRKR ACID YEL 3/4 IN OR LESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE MRKR ACID YEL 3/4 IN OR LESS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7002-3C
  • Mfr. Model # 7002-3C
  • UNSPSC # 55121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 2-1/4"
  • Material Vinyl
  • Width 2-3/4"
  • Legend Acid
  • Markers per Card 3
  • Standards ANSI
  • Background Color Yellow
  • Legend Color Black
  • Fits Pipe O.D. 3/4" and Smaller
  • Marker Attachment Style Self-Adhesive
  • Item Pipe Marker
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Legend Alpha Range A - C
  • Character Height 1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list