PIPE MRKR,480 VOLTS,OG,3IN.ANDLRGR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE MRKR,480 VOLTS,OG,3IN.ANDLRGR,

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9PLT0
  • Mfr. Model # 9PLT0
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Width 2-1/4"
  • Legend 480 Volts
  • Markers per Card 1
  • Material Pressure Sensitive Vinyl
  • Legend Color Black
  • Background Color Orange
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 3" and Larger
  • Legend Alpha Range 0 - 9
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list