Skip Content
PIPE MRKR,240 VOLTS,OG,3IN.ANDLRGR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE MRKR,240 VOLTS,OG,3IN.ANDLRGR,

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8YEE0
  • Mfr. Model # 8YEE0
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Width 2-1/4"
  • Legend 240 Volts
  • Material Pressure Sensitive Vinyl
  • Height 2-1/4"
  • Item Pipe Marker
  • Markers per Card 1
  • Background Color Orange
  • Legend Alpha Range 0 - 9
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 3" and Larger
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list