Skip Content
PIPE MARKER GLYCOL RETURN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE MARKER GLYCOL RETURN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7122-1HV
  • Mfr. Model # 7122-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 4"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Width 24"
  • Legend Glycol Return
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range G - K
  • Fits Pipe O.D. 8" and Larger
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list