Skip Content
PIPE MARKER,COMPRESSED AIR,YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE MARKER,COMPRESSED AIR,YEL

HARRIS INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9EX77
  • Mfr. Model # 9EX77
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Width 2"
  • Legend Compressed Air
  • Background Color Yellow
  • Legend Alpha Range A - C
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range ´╗┐0 Degrees C - 60 Degrees C
  • Language English
  • Legend Color Black
  • Roll Length 90 ft.
  • Character Height 3/4"
  • Fits Pipe O.D. 3" and Larger
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list