Skip Content
PIPE JET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE JET

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW4.760-665.0
  • Mfr. Model # 4.760-665.0
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2901
  • Shipping Weight 0.88 lbs

Product Details

21 inch wand - 18 mm tip pipe jet, non-pivoting wand for Karcher, cold water gasoline units 22 mm screw-type connections, 4,000 PSI and 300 degress F.

Technical Specs

  • Item 21" Wand - 18 mm Tip (Electric)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list