PIPE INSULATION TAPE,25 FT,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIPE INSULATION TAPE,25 FT,WHITE

OWENS CORNING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LFJ2
  • Mfr. Model # 4LFJ2
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour White
  • Includes Pressure Sensitive Adhesive And Release Liner
  • For Use On Fiberglass ASJ Pipe Insulation
  • Length 25'
  • Item Pipe Insulation Tape
  • Temp. Range 0 to 150 Degrees F
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list