Skip Content
PIPE INSULATION,SEMI-SLIT,2 IN,6 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE INSULATION,SEMI-SLIT,2 IN,6 FT

THERMACEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CKC6
  • Mfr. Model # 2CKC6
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Pipe Insulation
  • Colour Black
  • Temp. Range -160 to 200 Degrees F
  • Length 6'
  • Approx. R Value 3.9
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Wall Thickness 3/4"
  • Green Certification or Other Recognition GREENGUARD Certified
  • Insulation Nominal I.D. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list