Skip Content
PIPE INSULATION,SEAM-SEAL,1/2 IN,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE INSULATION,SEAM-SEAL,1/2 IN,6

THERMACEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CKG6
  • Mfr. Model # 2CKG6
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Black
  • Item Pipe Insulation
  • Length 6'
  • Temp. Range -160 to 200 Degrees F
  • Wall Thickness 1/2"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Approx. R Value 3.3
  • Green Certification or Other Recognition GREENGUARD Certified
  • Insulation Nominal I.D. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list