Skip Content
PIPE INSULATION,FIBERGLASS,3.53 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE INSULATION,FIBERGLASS,3.53 IN

OWENS CORNING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LFD7
  • Mfr. Model # 4LFD7
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour White
  • Item Pipe Insulation
  • Length 3'
  • Wall Thickness 1"
  • Temp. Range 0 to 850 Degrees F
  • Approx. R Value 5
  • Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
  • Green Certification or Other Recognition GREENGUARD Certified
  • Insulation Nominal I.D. 3-17/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list