Skip Content
PIPE INSULATION,4 FT,1 1/8 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE INSULATION,4 FT,1 1/8 IN DIA

TECHLITE INSULATION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TGH3
  • Mfr. Model # 4TGH3
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour White
  • Includes Factory Laminated 800 Series Jacket - 0.020" Thick, Smooth, Semi-Rigid PVC Jacket with 2" Self Sealing Lap
  • Length 4'
  • Item Pipe Insulation
  • Temp. Range -40 to 350 Degrees F
  • Approx. R Value 6.18
  • Wall Thickness 1"
  • Insulation Nominal I.D. 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list