Skip Content
PIPE INSULATION,4 FT,1 1/8 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE INSULATION,4 FT,1 1/8 IN DIA

TECHLITE INSULATION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NNX5
  • Mfr. Model # 4NNX5
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Pipe Insulation
  • Length 4'
  • Includes Factory Laminated ASJ (All Service Jacket) Paper/Foil/Scrim Vapor Barrier Jacket
  • Colour White
  • Approx. R Value 6.18
  • Temp. Range -40 to 350 Degrees F
  • Wall Thickness 1"
  • Insulation Nominal I.D. 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list