Skip Content
PIPE INSULATION 3/4IN X 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE INSULATION 3/4IN X 72IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGPC38034
  • Mfr. Model # PC38034
  • UNSPSC # 13111016
  • CATALOGUE PAGE # 1791
  • Shipping Weight 0.22 lbs

Product Details

Reduce unwanted heat loss or heat gain, control condensation, decrease plumbing noise and maximize energy savings. Semi-slit, self sealing design. Can be used on various lines, as well as protective covers where necessary.

Technical Specs

  • Item Pipe Insulation
  • Length 72"
  • Temp. Range -90 Degrees F - 180 Degrees F
  • Wall Thickness 3/8"
  • Insulation Nominal I.D. 3/4"
  • Approx. R Value 2.68
  • Colour Black
  • Includes Self Seal Adhesive
  • Material Extruded Low Density Polypropylene
  • Insulation Type Closed Cell Polyolefin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list