Skip Content
PIPE INSULATION 3 1/8IN ID 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE INSULATION 3 1/8IN ID 6FT

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRIINSUL318
  • Mfr. Model # INSUL318
  • UNSPSC # 32131009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Item Pipe Insulation
  • Length 6 ft.
  • Material Polystyrene Foam
  • Approx. R Value 3
  • Temp. Range -70 Degrees F - 220 Degrees F
  • Insulation Type Closed-Cell
  • Standards cULus
  • Fits Pipe Size - Pipe Insulation 2-3/4"
  • Wall Thickness 1/2"
  • Insulation Nominal I.D. 3-1/8"
  • Fits Tube Size 2-3/4"
  • Approx. K Value 0.23

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list