PIPE INSULATION 2IN ID 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE INSULATION 2IN ID 6FT

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRIINSUL2
  • Mfr. Model # INSUL2
  • UNSPSC # 32131009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Item Pipe Insulation
  • Length 6 ft.
  • Material Polystyrene Foam
  • Approx. R Value 3
  • Temp. Range -70 Degrees F - 220 Degrees F
  • Insulation Type Closed-Cell
  • Standards cULus
  • Wall Thickness 1/2"
  • Fits Pipe Size - Pipe Insulation 1-3/4"
  • Fits Tube Size 1-3/4"
  • Insulation Nominal I.D. 2"
  • Approx. K Value 0.23

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list