PIPE INSULATION 1 3/8IN ID 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE INSULATION 1 3/8IN ID 6FT

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRIINSUL138
  • Mfr. Model # INSUL138
  • UNSPSC # 32131009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Length 6 ft.
  • Colour Black
  • Temp. Range -70 Degrees F - 220 Degrees F
  • Material Polystyrene Foam
  • Item Pipe Insulation
  • Approx. R Value 3
  • Standards cULus
  • Insulation Type Closed-Cell
  • Fits Pipe Size - Pipe Insulation 1"
  • Wall Thickness 1/2"
  • Insulation Nominal I.D. 1-3/8"
  • Fits Tube Size 1"
  • Approx. K Value 0.23

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list