Skip Content
PIPE INSULATION 1/2 CPPR TUBE X 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE INSULATION 1/2 CPPR TUBE X 6FT

THERMACEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KUD9
  • Mfr. Model # 2KUD9
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Length 6'
  • Item Pipe Insulation
  • Temp. Range -160 to 200 Degrees F
  • Colour Black
  • Approx. R Value 3.0
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition GREENGUARD Certified
  • Wall Thickness 1/2"
  • Insulation Nominal I.D. 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List