PIPE HOOK 3IN-6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE HOOK 3IN-6IN

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPEHOOK0306PRO
  • Mfr. Model # HOOK0306PRO
  • UNSPSC # 31162605
  • CATALOGUE PAGE # 810
  • Shipping Weight 4.0 lbs

Product Details

Pipe hook made of high tensile steel complete with rugged Teflon inserts to protect pipe. Special design allows for fast hook-up. Tested and load rated for safety. Pipe diameter range 3 - 6 inches.

Technical Specs

  • Item Pipe Hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list