PIPE HEATER,ELEC,2A,115V,L48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE HEATER,ELEC,2A,115V,L48IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3CDC8
  • Mfr. Model # 3CDC8
  • UNSPSC # 39121721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Pipe Heater
  • Amps AC 2
  • Width 1"
  • For Use With -
  • Type Electric
  • Length 48"
  • Includes Automatic Thermostat, and a 6 ft. Power Cord with 2 Prong Plug
  • Voltage 115
  • Standards Made With UL/CSA Recognized Components
  • Watt Density 2.5 Watts/Sq. In.
  • Watts 230
  • Control Range 40 Degrees To 60 Degrees F
  • Powered By Electric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list