Skip Content
PIPE GROUND CLAMP, 10AWG,2.25IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE GROUND CLAMP, 10AWG,2.25IN,PK5

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C026
  • Mfr. Model # 22C026
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Pipe Ground Clamp
  • Conductor Size 2 AWG - 10 AWG
  • Type Commercial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list