PIPE,GALV,2 X 36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE,GALV,2 X 36 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WE83
  • Mfr. Model # 2WE83
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.26 lbs

Technical Specs

  • Inside Dia. (In.) 2.067
  • Item Pipe Nipple
  • Wall Thickness (In.) 0.154
  • Outside Dia. (In.) 2-3/8
  • Standards ANSI B1.20.1 Specifications, Class 150
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 3 ft.
  • Material - Pipe Galvanized Steel
  • Pipe Size - Nominal 2"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT
  • Pipe Schedule 40
  • Max. Pressure 940 psi @ 650 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list