Skip Content
PIPE FLEX 3/8X1/4 M NPT 300 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE FLEX 3/8X1/4 M NPT 300 RED

TOPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOP72.388
  • Mfr. Model # 72.388
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 2781
  • Shipping Weight 5.37 lbs

Product Details

General purpose PVC contractor grade air hose assembly, extremely flexible, non-marking outer cover. Working temperature range -40 degree C to 65 degree C. 3/8 inch inside diameter x 50 ft. hose length. 1/4 NPT male fittings. 300 PSI maximum working pressure. Blue outer cover.

Technical Specs

  • Cover Material High Grade Low Temperature Technopolymer Compound
  • Item Air Hose
  • Tube Material High Grade Technopolymer Compound
  • Reinforcement High Tensile Strength Polyester Yarns to Reduce Elongation Under Pressure
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Max. Pressure 300 PSI
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Color Blue
  • Pneumatic Hose Temp. Range -40 Degrees - 149 Degrees F
  • Hose Media Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list