Skip Content
PIPE FITTING INSULATION,ELBOW,2 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE FITTING INSULATION,ELBOW,2 5/8

K-FLEX USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NPZ6
  • Mfr. Model # 4NPZ6
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • For Use On Piping, Ducts And Tanks
  • Colour Black
  • Item Pipe Fitting Insulation
  • Length 1.04"
  • Temp. Range -297 to 220 Degrees F
  • Width 3.63"
  • Approx. R Value 4.8
  • Insulation Nominal I.D. 2-5/8"
  • Wall Thickness 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list