Skip Content
PIPE FITTING INSULATION,ELBOW,2 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE FITTING INSULATION,ELBOW,2 1/8

K-FLEX USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NRK8
  • Mfr. Model # 4NRK8
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Green
  • Item Pipe Fitting Insulation
  • For Use On Piping, Ducts Or Tanks
  • Length 0.83"
  • Temp. Range -297 to 300 Degrees F
  • Width 3.63"
  • Insulation Nominal I.D. 2-1/8"
  • Wall Thickness 3/4"
  • Approx. R Value 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list