Skip Content
PIPE EXPANDER,EXHAUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE EXPANDER,EXHAUST

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MUE4
  • Mfr. Model # 1MUE4
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • For Use With All Exhaust Pipes
  • Includes -
  • Application Used to Shape and Expand Steel Pipes
  • Item Pipe Expander
  • Length (In.) 6-1/2
  • Pipe Size (In.) -
  • Dia. Range (In.) 1-1/2 to 2-1/2
  • Type Exhaust
  • Hex Size -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list