Skip Content
PIPE DISP W/1-1/4IN 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE DISP W/1-1/4IN 1-1/2IN

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4870479
  • Mfr. Model # 4870479
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.916 lbs

Product Details

Dispenser unit with 1-1/4 in. and 1-1/2 in. connector, polished chrome. For toilets and urinals. Continuously cleans fixture surfaces and maintains drains. Consistent metered dosing og Purinel(R) SC, minimized water and chemical use. Battery free, uses fuel cell technology that lasts up to 60 days.

Technical Specs

  • Item Dispenser Unit with 1-1/4" and 1-1/2" Connectors, Polished Chrome
  • For Use With 1-1/4" and 1-1/2" Pipe Style Toilets and Urinals
  • Includes 30, 45, 60 Day Refill Chip and Mounting Hardware
  • Fixture Type Toilets and Urinals
  • Material Chrome Plated Plastic
  • Size 1-1/4 & 1-1/2" Pipes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list