Skip Content
PIPE,CPVC,2 1/2 IN,SCHEDULE 80,10 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE,CPVC,2 1/2 IN,SCHEDULE 80,10 F

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VGD9
  • Mfr. Model # 1VGD9
  • UNSPSC # 40142115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Colour Gray
  • Item Pipe
  • Length 10 ft.
  • Pipe Size 2-1/2"
  • Max. Temp. 210 Degrees F
  • Standards NSF-14 Certified, Conforms to Requirements of ASTM D.1784
  • Schedule 80
  • Pipe Type Pipe
  • Pipe Size - Nominal 2-1/2"
  • Pipe Connection Type Non-Threaded
  • Overall Pipe Length 10 ft.
  • Material - Pipe CPVC
  • Pipe Schedule 80

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List