Skip Content
PIPE COVER,P TRAP AND TWO VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE COVER,P TRAP AND TWO VALVE

TRUEBRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ATB9
  • Mfr. Model # 1ATB9
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.66 lbs

Technical Specs

  • Colour White
  • For Use With Concealing P-Traps And Valves Under The Sink
  • Item P Trap And Two Valve Covers
  • Material of Construction Molded Vinyl
  • Nominal Wall (In.) 1/8
  • Pipe Dia. (In.) 1-1/4- 1-1/2
  • Size -
  • Type -
  • Standards ADA Article 4.19.4, CABO/ANSI 4.20.4, UFAS 4.19.4, Calif. Title 24, UBC, IBC, ICC, Canada Barrier-Free Code

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list