Skip Content
PIPE COUPLING,PIPE SIZE 4 IN,3.7 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE COUPLING,PIPE SIZE 4 IN,3.7 IN

STRAUB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MTC2
  • Mfr. Model # 5MTC2
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.23 lbs

Technical Specs

  • Temp. Range -4 Degrees to 212 Degrees F
  • Item Pipe Coupling
  • Standards ASTM 1476, TY2, CL2 or CL3
  • Gasket Material EPDM
  • Bolt Size 6mm Allen
  • Number of Bolts 2
  • Vacuum Rating 28"
  • Bolt Material 316 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list