PIPE COUPLING,PIPE SIZE 3/4 IN,1.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE COUPLING,PIPE SIZE 3/4 IN,1.8

STRAUB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MTA5
  • Mfr. Model # 5MTA5
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Pipe Coupling
  • Temp. Range -4 Degrees to 212 Degrees F
  • Gasket Material EPDM
  • Number of Bolts 1
  • Bolt Size 5mm Allen
  • Standards ASTM 1476, TY2, CL2 or CL3
  • Vacuum Rating 28"
  • Bolt Material 316 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list