Skip Content
PIPE CLEANING BRUSH,4 IN 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE CLEANING BRUSH,4 IN 1

SUPERIOR TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LNX4
  • Mfr. Model # 1LNX4
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Capacity (In.) -
  • Includes -
  • Features Steel and Resin Construction
  • Overall Length (In.) -
  • Item Pipe Cleaning Brush
  • Hex Size (In.) -
  • Package Quantity 1
  • Cutting Action -
  • Type 4 In 1
  • Construction Steel And ResIn
  • Function Cleans 1/2 and 3/4" TubIng and FittIngs Prior to SolderIng
  • Hose Capacity (In.) -
  • Tube Capacity (In.) -
  • PVC Pipe Capacity (In.) -
  • Meets/Exceeds -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list