PIPE CLEANING BRUSH,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE CLEANING BRUSH,1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3CYP7
  • Mfr. Model # 3CYP7
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Application For Cleaning Nominal Tube and Fittings In Preparation For Soldering or Brazing
  • Brush Length (In.) 2
  • Capacity (In.) 1/2
  • Item Pipe Cleaning Brush
  • Overall Length (In.) 3-3/4
  • Type Inner/Outer
  • Body Material Plastic
  • Brush Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list