Skip Content
PIPE CLAMP THERMOCOUPLE,J,7/8 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE CLAMP THERMOCOUPLE,J,7/8 TO 1

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CAF4
  • Mfr. Model # 3CAF4
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Material -
  • Item Pipe Clamp Thermocouple
  • Construction 7/8 to 1 1/2" Dia Worm-drive Hose Clamp Attached to Thermocouple Wire
  • Insulation Fiberglass
  • Max. Pressure (PSI) -
  • Standards -
  • Pipe Size -
  • Error Accuracy (%) (Over 293 C) +/-0.75
  • Error Accuracy (Deg. C) +/-2.2 Below 293
  • Sheath Size (In.) -
  • Temp. Limit (Deg. F) 900
  • Thermocouple Element 20 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list