Skip Content
PIPE CLAMP 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE CLAMP 12IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT283XL
  • Mfr. Model # 283XL
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Capacity (In.) 2-3/4
  • Item Pipe Clamp
  • Throat Depth (In.) 3-9/64
  • Function For Clamping And Holding Pipes
  • Characteristics 12" Length, 1-3/8" Jaw Height, Corrosion Resistant Finish, Locking, Spring Loaded Release Lever
  • Handle Material Alloy Steel
  • Bar Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list