Skip Content
PIPE BRUSH WITH HNDL,NYLON,YLW,36 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE BRUSH WITH HNDL,NYLON,YLW,36 I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VHE6
  • Mfr. Model # 2VHE6
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Handle Length 31"
  • Item Pipe Brush with Handle
  • Handle Type Straight with Wire Loop
  • Overall Length 36"
  • Handle Material Galvanized
  • Bristle Color Yellow
  • Brush Length 5"
  • Brush Dia. 1"
  • Bristle Material Nylon
  • Cleaning Brush Style Long Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list