PIPE BRUSH WITH HNDL,NYLON,RED,36 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE BRUSH WITH HNDL,NYLON,RED,36 I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VHK8
  • Mfr. Model # 2VHK8
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Handle Length 31"
  • Overall Length 36"
  • Item Pipe Brush with Handle
  • Handle Type Straight with Wire Loop
  • Bristle Color Red
  • Handle Material Galvanized
  • Brush Dia. 2"
  • Bristle Material Nylon
  • Brush Length 5"
  • Cleaning Brush Style Long Handle
  • Color Coding System Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list